Skip Content
SIGN RESTRICTED AREA 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22180
  • Mfr. Model # 22180
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item No Smoking Sign
  • Width 14"
  • Legend Style Text
  • Thickness 65 Mil
  • Height 10"
  • Legend Flammable Liquids No Smoking
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • Header Restricted Area
  • UV Resistant No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Rectangle
  • Header Legend Color White
  • OSHA Compliant Yes
  • Header Background Color Red
  • Sign Subject Matter No Smoking
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list