Skip Content
SIGN RESTRICTED AREA 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RESTRICTED AREA 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22178
  • Mfr. Model # 22178
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Admittance Sign
  • Legend Restricted Area Authorized Employees Only
  • Width 14"
  • Legend Style Text
  • Header Restricted Area
  • Thickness 0.060"
  • UV Resistant No
  • Sign Material Plastic
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Red
  • Sign Legend Color Black
  • Printed Language English
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Sign Background Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list