Skip Content
SIGN REMEMBER THE NEXT INSPECTOR... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN REMEMBER THE NEXT INSPECTOR...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88314
  • Mfr. Model # 88314
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Width 10"
  • Legend Remember The Next Inspector Is Our Customer
  • Thickness 0.010"
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • ANSI Compliant Yes
  • Double-Sided No
  • Glow-in-the-Dark No
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Header Legend Color Blue
  • Sign Shape Rectangle
  • Header Background Color White
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Header Remember
  • Sign Material Plastic
  • Sign Legend Color Blue
  • Sign Subject Matter Safety Incentive and Motivational
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list