Skip Content
SIGN REFLECTIVE N/H 12X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN REFLECTIVE N/H 12X9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY95146
  • Mfr. Model # 95146
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 14"
  • Width 10"
  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher
  • Legend Style Text and Symbol
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Thickness 7 Mil
  • Operating Temp. Range -40 Degrees F - 199 Degrees F
  • Header No Header
  • ANSI Compliant Yes
  • Sign Mounting Style Adhesive Surface
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Engineer
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Background Color Red, White
  • Sign Legend Color White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list