SIGN RECY/ENVIRO 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN RECY/ENVIRO 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY86015
  • Mfr. Model # 86015
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Recycling Sign
  • Width 10"
  • Thickness 6 Mil
  • Legend Style Text and Symbol
  • UV Resistant No
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • Double-Sided No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Height 10"
  • Legend Recyclable Cans Only
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • Sign Subject Matter Recycling
  • Sign Legend Color Green
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style Adhesive Surface

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list