Skip Content
SIGN RECY/ENVIRO 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RECY/ENVIRO 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY70612
  • Mfr. Model # 70612
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Recycling Sign
  • Height 10"
  • Width 14"
  • Thickness 100 Mil
  • Legend Style Text and Symbol
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Double-Sided No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Recyclable Plastic Only
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Fiberglass
  • Sign Legend Color Green
  • Sign Subject Matter Recycling
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list