Skip Content
SIGN RADIATION 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RADIATION 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42867
  • Mfr. Model # 42867
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Material Aluminum
  • Item Radiation Sign
  • Legend Keep Out Radiation Area X-Ray Keep Out
  • Height 10"
  • Width 14"
  • Legend/Background Color Pink/Yellow
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Mounting Style Surface
  • Language English
  • Legend Style Text and Symbol
  • Thickness 44 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list