SIGN RAD/LASER N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN RAD/LASER N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25282
  • Mfr. Model # 25282
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Material Plastic
  • Item Caution Radiation Sign
  • Legend/Background Color Pink/Yellow
  • Width 10"
  • Mounting Style Surface
  • Legend Radiation Area Radioactive Materials Authorized Personnel Only
  • Legend Style Text and Symbol
  • Language English
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Thickness 65 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list