Skip Content
SIGN RAD/LASER N/H 3 1/2X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RAD/LASER N/H 3 1/2X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88740
  • Mfr. Model # 88740
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 10"
  • Item Caution Radiation Sign
  • Height 3-1/2"
  • Material Self-Adhesive Polyester
  • Legend Radiation Area
  • Legend/Background Color Pink/Yellow
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Legend Style Text and Symbol
  • Language English
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list