Skip Content
SIGN RAD/LASER N/H 14X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RAD/LASER N/H 14X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88734
  • Mfr. Model # 88734
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Width 10"
  • Height 14"
  • Material B-302 Self Adhesive Polyester
  • Item Safety Sign
  • Legend/Background Color Pink on Yellow
  • Legend Caution High Radiation Area (w/Picto)
  • Thickness 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list