Skip Content
SIGN RAD/LASER N/H 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RAD/LASER N/H 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88768
  • Mfr. Model # 88768
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 10"
  • Material Self-Adhesive Polyester
  • Item Radiation Sign
  • Legend/Background Color Pink/Yellow
  • Legend Keep Out Radiation Area X-Ray Keep Out
  • Width 14"
  • Standards ANSI Z535 and OSHA 1910.96(e)(5)
  • Mounting Style Surface
  • Language English
  • Legend Style Text and Symbol
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list