Skip Content
SIGN RAD/LASER 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN RAD/LASER 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88743
  • Mfr. Model # 88743
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item Safety Sign
  • Material B-302 Self Adhesive Polyester
  • Width 10"
  • Legend Caution Radiation Area Authorized Entry Only (w/Picto)
  • Legend/Background Color Pink on Yellow
  • Thickness 0.010"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list