SIGN PUT TOOLS BACK IN THEIR... close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PUT TOOLS BACK IN THEIR...

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69455
  • Mfr. Model # 69455
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.7 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Width 14"
  • Material Fiberglass
  • Legend Put Tools Back In Their Proper Place
  • Legend/Background Color Black and Blue/White
  • Thickness 100 Mil
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Language English
  • Legend Style Text
  • Subject Matter Instruction
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list