Skip Content
SIGN PRINZING V RED/GLOW FIRE EXTNG close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PRINZING V RED/GLOW FIRE EXTNG

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY49378
  • Mfr. Model # 49378
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Fire Extinguisher Sign
  • Height 6"
  • Width 9"
  • Legend Fire Extinguisher
  • Legend Style Text and Symbol
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Plastic
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • Sign Mounting Style With Mounting Holes, V-Shaped
  • Double-Sided Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Sign Legend Color Red
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list