Skip Content
SIGN PREPRINTED HDR 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PREPRINTED HDR 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25368
  • Mfr. Model # 25368
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Material B-401 Plastic
  • Height 7"
  • Legend (Blank)
  • Width 10"
  • Item Safety Sign
  • Legend/Background Color Red/Black on White
  • Thickness 0.060"
  • Header Restricted Area

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list