Skip Content
SIGN PREPRINTED HDR 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PREPRINTED HDR 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42942
  • Mfr. Model # 42942
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.55 lbs

Technical Specs

  • Item Notice Sign
  • Height 10"
  • Material Aluminum
  • Width 14"
  • Legend Notice
  • Legend/Background Color Blue/White
  • Mounting Style Surface
  • Standards ISO 9001
  • Subject Matter Blank
  • Legend Style Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list