Skip Content
SIGN PREPRINTED HDR 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PREPRINTED HDR 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25365
  • Mfr. Model # 25365
  • UNSPSC # 55121704
  • CATALOGUE PAGE # 2269
  • Shipping Weight 0.35 lbs

Technical Specs

  • Height 10"
  • Item Notice Sign
  • Material Plastic
  • Width 14"
  • Legend/Background Color Blue/White
  • Standards ISO 9001
  • Legend Notice
  • Mounting Style Surface
  • Subject Matter Blank
  • Legend Style Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list