Skip Content
SIGN PREPRINTED HDR 10X14 SS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PREPRINTED HDR 10X14 SS

CONDOR

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CDRDGR026SS2
  • Mfr. Model # DGR026SS2
  • UNSPSC # 55121612
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Product Details

Blank, OSHA, ENGLISH, Self-Sticking, Mounting Style Adhesive, Height 10 In., Width 14 In., Black/Red on White, Standards OSHA

Technical Specs

  • Height 10"
  • Item Danger Sign
  • Material Self-Sticking
  • Width 14"
  • Legend Blank
  • Legend/Background Color Black/Red on White
  • Mounting Style Adhesive
  • Standards OSHA
  • Legend Style Text
  • Language ENGLISH

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list