Skip Content
SIGN PRACTICE GOOD HOUSEKEEPING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PRACTICE GOOD HOUSEKEEPING

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42375
  • Mfr. Model # 42375
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Housekeeping Sign
  • Height 10"
  • Width 14"
  • Thickness 44 Mil
  • Legend Style Text
  • Glow-in-the-Dark No
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • ANSI Compliant Yes
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Practice Good Housekeeping A Place For Everything And Everything In Place
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Aluminum
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Background Color White
  • Sign Legend Color Green
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list