Skip Content
SIGN POSTER KIT GREEN WAREHOUSE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN POSTER KIT GREEN WAREHOUSE

ZING

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # ZNG6029
  • Mfr. Model # 6029
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.7 lbs

Technical Specs

  • Height 14"
  • Item Conservation Sign
  • Material Recycled Plastic
  • Mounting Style Surface
  • Width 10"
  • Language English
  • Green Environmental Attribute Minimum 70% Post-Consumer Recycled Content
  • Legend Style Text and Symbol
  • Subject Matter Environmental

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list