Skip Content
SIGN POST,COMPOSITE,6 FT. L,2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN POST,COMPOSITE,6 FT. L,2 IN. W

DESIGNOVATIONS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6XDK3
  • Mfr. Model # 6XDK3
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.5 lbs

Technical Specs

  • Colour Yellow
  • Finish Clear Veil
  • For Use With Identification Signage Up to 30 x 30"
  • Includes All Mounting Hardware
  • Item Sign Post
  • Length 6 ft.
  • Width 2"
  • Post Style U-Channel
  • Material Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list