SIGN POST,8 FT. L,STEEL/COMPOSITE,W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

SIGN POST,8 FT. L,STEEL/COMPOSITE,W

DESIGNOVATIONS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PNJ9
  • Mfr. Model # 3PNJ9
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 6.0 lbs

Technical Specs

  • Colour White
  • For Use With Signs up to 36 x 36"
  • Includes (2) Fasteners
  • Item Sign Post
  • Material Steel/Composite
  • Length 8 ft.
  • Post Style U-Channel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list