Skip Content
SIGN POST,8 FT. L,STEEL/COMPOSITE,G close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN POST,8 FT. L,STEEL/COMPOSITE,G

DESIGNOVATIONS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PNJ8
  • Mfr. Model # 3PNJ8
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.0 lbs

Technical Specs

  • Includes (2) Fasteners
  • Colour Green
  • For Use With Signs up to 36 x 36"
  • Item Sign Post
  • Length 8 ft.
  • Post Style U-Channel
  • Material Steel/Composite

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list