Skip Content
SIGN POST,6 FT. L,STEEL,GREEN,U-CHA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN POST,6 FT. L,STEEL,GREEN,U-CHA

DESIGNOVATIONS INC.

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3PNJ4
  • Mfr. Model # 3PNJ4
  • UNSPSC # 55121710
  • CATALOGUE PAGE # N/A
  • Shipping Weight 7.0 lbs

Technical Specs

  • Colour Green
  • For Use With Signs up to 36 x 36"
  • Includes (2) Fasteners
  • Item Sign Post
  • Length 6 ft.
  • Material Steel
  • Post Style U-Channel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list