!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN POST,6 FT. L,COMPOSITE,2 IN. W

SIGN POST,6 FT. L,COMPOSITE,2 IN. W

DESIGNOVATIONS INC.

SIGN POST,6 FT. L,COMPOSITE,2 IN. W close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN POST,6 FT. L,COMPOSITE,2 IN. W

SIGN POST,6 FT. L,COMPOSITE,2 IN. W

DESIGNOVATIONS INC.

https://catalogue.grainger.ca/2023?hybris=true
  • Item # WWG6XDJ8
  • Mfr. Model # 6XDJ8
  • UNSPSC # 55121908
  • CATALOGUE PAGE # 1517
  • Shipping Weight 2.0 lbs

Technical Specs

  • Item Sign Post
  • Breakaway Feature No
  • Sign Post Colour White
  • Wall Thickness 11 ga (0.125 in)
  • Sign Post Depth 1 in
  • Length of Post Punched 2 ft
  • Mounting Hole Spacing 3 in
  • Number of Mounting Holes 8
  • Includes Mounting Hardware No
  • Includes Clean Out Bar No
  • Compatible Grainger Part Number 3PNK2
  • Sign Post Dimensions 6 ft x 2 in x 1 in
  • Sign Post Style U-Channel
  • Sign Post Material Composite
  • Sign Post Finish Clear Veil
  • Sign Post Length 72 in
  • Sign Post Width 2 in
  • Hole Punch Style Prepunched
  • Holes on 1 in. Centers No
  • Mounting Hole Dia. 0.375 in
  • Max. Sign Size/Capacity 12 in x 18 in
  • NCHRP-350 Compliant No
  • Hole to Hole Center (In.) 3 in
  • U-Channel Profile Open

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list