Skip Content
SIGN POST,6 FT. L,1-1/2 IN. D,GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN POST,6 FT. L,1-1/2 IN. D,GREEN

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3JY32
  • Mfr. Model # 3JY32
  • UNSPSC # 55121908
  • CATALOGUE PAGE # N/A
  • Shipping Weight 12.0 lbs

Technical Specs

  • Colour Green
  • Depth 1-1/2"
  • For Use With Traffic and Utility Signs
  • Finish Power Coated
  • Item Sign Post
  • Includes Prepunched 3/8" Mount Holes
  • Material Steel/Aluminum
  • Length 6 ft.
  • Width 1-1/4, 3-1/8"
  • Post Style U-Channel
  • Weight per Foot 2

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list