Skip Content
SIGN POST,14 IN. W,ALUMINUM/STEEL,S close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

SIGN POST,14 IN. W,ALUMINUM/STEEL,S

DEFLECTO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG5VXY5
  • Mfr. Model # 5VXY5
  • UNSPSC # 56131601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.03 lbs

Technical Specs

  • Item Sign Post
  • Length 45"
  • Material Aluminum/Steel
  • Width 14"
  • Colour Silver
  • Post Style Pedestal

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list