SIGN POST,10 FT. L,1-1/4,3-1/8 IN. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN POST,10 FT. L,1-1/4,3-1/8 IN.

TAPCO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6G763
  • Mfr. Model # 6G763
  • UNSPSC # 46151501
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Colour Green
  • Finish Power Coated
  • For Use With Traffic and Other Rigid Signs
  • Item Sign Post
  • Includes Prepunched 3/8" Mount Holes
  • Length 10"
  • Width 1-1/4, 3-1/8"
  • Material Steel/Aluminum
  • Post Style U-Channel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list