Skip Content
SIGN POLYESTER B324 7X10IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN POLYESTER B324 7X10IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90109
  • Mfr. Model # 90109
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Item Evacuation Route Sign
  • Width 10"
  • Height 7"
  • Standards OSHA 1910.37
  • Legend Emergency Evacuation Route
  • Legend Style Text and Symbol
  • Thickness 8.5 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list