Skip Content
SIGN POLYESTER B324 14X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN POLYESTER B324 14X5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90593
  • Mfr. Model # 90593
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Height 5"
  • Legend Exit
  • Item Exit Sign
  • Width 14"
  • Legend Style Text and Symbol
  • Standards OSHA 1910.37
  • Thickness 8.5 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list