Skip Content
SIGN POLYESTER B324 14X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN POLYESTER B324 14X5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90591
  • Mfr. Model # 90591
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Item Exit Sign
  • Height 5"
  • Material Glow-In-The-Dark Self-Adhesive Polyester
  • Legend/Background Color Green/Glow
  • Width 14"
  • Legend Exit
  • Language English
  • Legend Style Text and Symbol
  • Mounting Style Surface
  • Standards OSHA 1910.37
  • Thickness 8.5 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list