SIGN PLEASE WIPE YOUR FEET UPON ENT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PLEASE WIPE YOUR FEET UPON ENT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY41370
  • Mfr. Model # 41370
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Item Notice Sign
  • Width 10"
  • Height 7"
  • Material Aluminum
  • Legend Please Wipe Your Feet Upon Entering
  • Legend/Background Color Black and Blue/White
  • Mounting Style Surface
  • Standards ANSI Z535 and OSHA 1910.145
  • Thickness 44 Mil
  • Language English
  • Subject Matter Personal Protection
  • Legend Style Text
  • Header Notice

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list