Skip Content
SIGN PLEASE NO SMOKING IN THIS AREA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PLEASE NO SMOKING IN THIS AREA

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88457
  • Mfr. Model # 88457
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Height 7"
  • Item No Smoking Sign
  • Width 10"
  • Legend Please No Smoking In This Area
  • Standards ANSI Z535 and OSHA 1910.106(e)(6)
  • Legend Style Text
  • Thickness 6 Mil
  • Header No Header
  • Operating Temp. Range -40 Degrees F - 230 Degrees F
  • UV Resistant No
  • Sign Material Plastic
  • Glow-in-the-Dark No
  • Sign Mounting Style Adhesive Surface
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language English
  • Sign Subject Matter No Smoking
  • Sign Shape Rectangle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list