SIGN PLEASE HEADING 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PLEASE HEADING 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42343
  • Mfr. Model # 42343
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Housekeeping Sign
  • Height 10"
  • Width 14"
  • Thickness 44 Mil
  • Legend Style Text
  • UV Resistant No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Legend Put Things In Their Proper Places-And You Will Find Them When You Want Them
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Please
  • Sign Material Aluminum
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color Black
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list