SIGN PLEASE 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PLEASE 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22821
  • Mfr. Model # 22821
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Housekeeping Sign
  • Width 10"
  • Thickness 65 Mil
  • Legend Style Text
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • UV Resistant No
  • Header Legend Color White
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Header Background Color Blue
  • Legend This Is Your Lunch Area Keep It Clean
  • Header Please
  • Sign Material Plastic
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Subject Matter Cleaning and Maintenance
  • Printed Language English
  • Sign Background Color White
  • Sign Legend Color Black
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list