Skip Content
SIGN PLEASE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PLEASE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42345
  • Mfr. Model # 42345
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Housekeeping Sign
  • Width 14"
  • Height 10"
  • Thickness 44 Mil
  • Legend Style Text
  • ANSI Compliant Yes
  • UV Resistant No
  • Glow-in-the-Dark No
  • Header Legend Color White
  • Double-Sided No
  • Retroreflective Grade Not Retroreflective
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Legend This Is Your Lunch Area Keep It Clean
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Please
  • Sign Material Aluminum
  • Sign Legend Color Black
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list