Skip Content
SIGN PLEASE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PLEASE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22822
  • Mfr. Model # 22822
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Height 10"
  • Item Housekeeping Sign
  • Width 14"
  • Thickness 65 Mil
  • Legend Style Text
  • Double-Sided No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • OSHA Compliant Yes
  • ANSI Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Legend This Is Your Lunch Area Keep It Clean
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header Please
  • Sign Material Plastic
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Legend Color Black
  • Printed Language English
  • Sign Background Color White
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list