SIGN PLEASE 10X14 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PLEASE 10X14

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY22820
  • Mfr. Model # 22820
  • UNSPSC # 55121718
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Height 10"
  • Item Safety Sign
  • Width 14"
  • Legend Put Things In Their Proper Places-And You Will Find Them When You Want Them
  • Thickness 0.060"
  • Header Please
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • UV Resistant No
  • Double-Sided No
  • OSHA Compliant Yes
  • Header Legend Color White
  • Sign Shape Rectangle
  • Header Background Color Blue
  • Sign Material Plastic
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Legend Style Text
  • Sign Legend Color Black
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Background Color White
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list