Skip Content
SIGN PLASTIC B347 14X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PLASTIC B347 14X5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90996
  • Mfr. Model # 90996
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Sprinkler Control Valve Sign
  • Width 14"
  • Legend Style Text and Symbol
  • Thickness 41 Mil
  • Height 5"
  • Legend Sprinkler Stop Valve
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Sign Material Plastic
  • Header No Header
  • ANSI Compliant Yes
  • Glow-in-the-Dark Yes
  • UV Resistant No
  • Retroreflective Grade Not Retroreflective
  • Sign Mounting Style With Mounting Holes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Sign Subject Matter Fire Equipment
  • Double-Sided No
  • Sign Legend Color White
  • Sign Background Color Red, White
  • Printed Language English

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list