Skip Content
SIGN PLASTIC B347 14X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PLASTIC B347 14X5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90976
  • Mfr. Model # 90976
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Fire Alarm Sign
  • Width 14"
  • Height 5"
  • Legend Fire Alarm
  • Standards OSHA 1910.37
  • Legend Style Text and Symbol
  • Thickness 41 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Header No Header
  • Sign Material Plastic
  • UV Resistant No
  • Glow-in-the-Dark Yes
  • Sign Mounting Style With Mounting Holes
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • Printed Language English
  • Sign Background Color Red, White
  • Sign Legend Color White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list