SIGN PLASTIC B347 14X5IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PLASTIC B347 14X5IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90895
  • Mfr. Model # 90895
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.13 lbs

Technical Specs

  • Item Foam Inlet Sign
  • Width 14"
  • Legend Style Text and Symbol
  • Thickness 41 Mil
  • Legend Foam Inlet
  • Height 5"
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • UV Resistant No
  • Sign Mounting Style With Mounting Holes
  • Glow-in-the-Dark Yes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Legend Color White
  • Printed Language English
  • Sign Background Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list