Skip Content
SIGN PLASTIC B347 10X14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PLASTIC B347 10X14IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90623
  • Mfr. Model # 90623
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Height 10"
  • Item Evacuation Route Sign
  • Width 14"
  • Legend Emergency Evacuation Route
  • Standards OSHA 1910.37
  • Legend Style Text and Symbol
  • Thickness 8.5 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list