Skip Content
SIGN PLASTIC B347 10X14IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PLASTIC B347 10X14IN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY90616
  • Mfr. Model # 90616
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Width 14"
  • Height 10"
  • Item Fire Exit Sign
  • Legend Emergency Exit Only
  • Legend Style Text
  • Standards OSHA 1910.37
  • Thickness 8.5 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list