Skip Content
SIGN PITCH IN KEEP THIS PLACE CLEAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PITCH IN KEEP THIS PLACE CLEAN

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY42373
  • Mfr. Model # 42373
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Height 10"
  • Item Housekeeping Sign
  • Width 14"
  • Thickness 44 Mil
  • Legend Style Text
  • UV Resistant No
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • ANSI Compliant Yes
  • OSHA Compliant Yes
  • Sign Shape Rectangle
  • Legend Pitch In Keep This Place Clean
  • Header No Header
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Sign Material Aluminum
  • Sign Subject Matter Cleaning and Maintenance
  • Sign Background Color White
  • Sign Legend Color Green
  • Printed Language English
  • Sign Mounting Style With Mounting Holes

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list