Skip Content
SIGN PICTO N/H 9X9 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PICTO N/H 9X9

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69277
  • Mfr. Model # 69277
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Item Handicap Parking Sign
  • Width 9"
  • Symbol Upwards Handicap Pictogram
  • Thickness 100 Mil
  • Legend Style Symbol
  • Legend No Legend
  • Height 9"
  • Standards ANSI Z53.1-1967: ANSI Z535-2006: OSHA 1910.145
  • Header No Header
  • Sign Material Fiberglass
  • UV Resistant No
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • OSHA Compliant Yes
  • Sign Subject Matter Parking
  • Sign Legend Color White
  • Sign Shape Square
  • Sign Background Color Blue, White
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list