Skip Content
SIGN PICTO N/H 7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PICTO N/H 7X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY88516
  • Mfr. Model # 88516
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Item Restroom Sign
  • Material Polyester
  • Width 7"
  • Mounting Style Surface
  • Legend Style Symbol
  • Thickness 6 Mil

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list