SIGN PICTO N/H 7X7 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

SIGN PICTO N/H 7X7

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY69243
  • Mfr. Model # 69243
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Fire Extinguisher Sign
  • Width 7"
  • Legend Fire Extinguisher
  • Standards ANSI Z535 and OSHA 1910.145
  • Legend Style Symbol
  • Thickness 100 Mil
  • Operating Temp. Range -40 Degrees F - 194 Degrees F
  • Sign Material Fiberglass
  • UV Resistant No
  • Header No Header
  • Glow-in-the-Dark No
  • ANSI Compliant Yes
  • Sign Mounting Style With Mounting Holes
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Shape Square
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Background Color White
  • Sign Subject Matter Fire Equipment
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list