!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
SIGN PICTO N/H 7X10

SIGN PICTO N/H 7X10

BRADY

SIGN PICTO N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
SIGN PICTO N/H 7X10

SIGN PICTO N/H 7X10

BRADY

https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY25179
  • Mfr. Model # 25179
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Admittance Sign
  • Height 7"
  • Thickness 65 Mil
  • Sign Mounting Style With Mounting Holes
  • Legend No Legend
  • Sign Background Colour White
  • Sign Shape Rectangle
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Sign Subject Matter Authorized Personnel and Restricted Access
  • Width 10"
  • Sign Material Plastic
  • Header No Header
  • Sign Legend Text Colour Black, Red
  • Printed Language No Text
  • Legend Style Symbol
  • Double-Sided No
  • UV Resistant No

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list