Skip Content
SIGN PICTO N/H 7X10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PICTO N/H 7X10

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY25169
  • Mfr. Model # 25169
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Height 7"
  • Item Fire Extinguisher Sign
  • Legend Fire Extinguisher
  • Width 10"
  • Legend Style Symbol
  • Standards ANSI Z535 and OSHA 1910.145 Standards
  • Thickness 65 Mil
  • Operating Temp. Range -40 Degrees F - 176 Degrees F
  • UV Resistant No
  • Header No Header
  • Sign Material Plastic
  • ANSI Compliant Yes
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Double-Sided No
  • Sign Mounting Style With Mounting Holes
  • Sign Subject Matter Fire Equipment
  • Sign Shape Rectangle
  • OSHA Compliant Yes
  • Sign Legend Color Red
  • Sign Background Color White
  • Printed Language No Text

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list