Skip Content
SIGN PICTO N/H 3X3 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

SIGN PICTO N/H 3X3

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY89152
  • Mfr. Model # 89152
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Item Caution Sign
  • Width 3"
  • Material Self-Adhesive Polyester
  • Mounting Style Surface
  • Legend/Background Color Red/Yellow
  • Height 3"
  • Subject Matter Electrical Hazard
  • Legend Electrical (w/Picto)
  • Legend Style Symbol

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list